Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB2274165

MPN #: R2A-FG

Hoshizaki Refrigerator, Two Section Upright, Full Glass Doors

Product Description
Hoshizaki CR2S-FGE, Refrigerator, Two Section Upright, Full Glass Doors

The commercial series upright two section refrigerator with full glass doors and one piece, full length chrome door handle is an attractive workhorse for any business. The Energy efficient vertical LED lights provide 8x more light. The durable 1/4 HP motor that powers the compressor in the top of this unit provides the cabinet with a continuous stream of cold air. Unique air duct distribution system ensures a steady constant temperature – even when fully loaded! Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists the random damage within a commercial kitchen or business environment. Includes 6 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed. 5 year compressor warranty & 3 year parts and labor warranty.

Features

  • Spring assisted self closing lockable doors with stay open feature (field reversible with optional kit).

  • Ambient temperature range of 45°F-100°F, control setpoint range is 31°F-52°F.

  • Insulated with 2 3/8" CFC free, foamed in place polyurethane

  • R-134a refrigerant

  • Energy efficient non-electric evaporation system

  • Shelves adjust in 1" increments


  • PRICE
    $9,859.00

    1
    1
    Ships in 20 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width55 in
    Depth34-3/4 in
    Height79-3/4 in
    Cord Length8 ft

    Product Details

    LightYes
    Door TypeGlass
    Door SwingReversible w/ Optional Kit
    Adjustable ShelfYes
    Number of Shelves6
    MaterialStainless Steel
    Manufacturers Part NumberR2A-FG
    BrandHoshizaki America
    Shelf TypeEpoxy Coated Wire
    Horsepower1/4 HP
    ColorSilver
    Amperage7 A
    Hertz60 Hz
    Capacity47.2 ft³
    Voltage115 V
    Number of Doors2
    DescriptionTwo Section Upright Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR-134a

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsETL Sanatation. ETL US-Canada Listed