Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1172536

MPN #: 550EVU2/AS

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-550-AS, Size 550, Steel

Product Description
  • Toggle clamp: Base
  • sizes 70 and 160: nickel plated brass Base
  • sizes 350-3000: black powder coat painted brass Case-hardened sheet metal (C10 steel)
  • Zinc plated
  • Blue passivated finish Rod is St. 37 steel
  • copper plated Bearing bolt is case-hardened All mobile sections lubricated With special grease Hand grip: High quality
  • Oil resistant red plastic
PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size RefSize 550
M441, (1.61)
M215, (.59)
M335, (1.38)
H177, (3.03)
M141, (1.61)

Product Details

TypeHeavy Duty
SeriesGN 842
StylePush-Pull
MaterialSteel
DescriptionToggle Clamp
Manufacturers Part Number550EVU2/AS
Base TypeHorizontal
Max Holding Capacity8000 N
BrandJ.W. Winco