Sunbeam® Full-Size Steam Master Iron with 3-Way Auto Off, White/Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Sunbeam® Full-size Steam Master, Motion Smart® with LED light, 3-way Auto Off, Drip Free, Non-Stick Soleplate, Vertical Steam, White.
PRICE
$215.80 Sold in packages of 4 / $53.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4-1/2 in |
| Height | 5-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Iron |
| Color | Blue |
| Amperage | 10 A |
| Country of Origin | China |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Plastic, Aluminum |
| Description | Steam Master Iron |
| Manufacturers Part Number | 4273200000 |
| Steam Duration | Shot |
| Brand | Sunbeam |
Warranty
| Warranty | 2 yr |