x

Take 15% off your entire order!

Offer applied at checkout

Broan GU10 Halogen Bulb, 120V, 50W max

Broan GU10 Halogen Bulb, 120V, 50W max

Item #: WBB2240241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Broan GU10 Halogen Bulb, 120V, 50W max

Always use Broan brand parts that are designed to work with your specific range hood.

Features:

  • GU10, 120-volt, 50-watt Halogen bulb.
  • Color Temperature: 2700-2800 Kelvin.
  • Glass shield over bulb.


  • BRAND Broan
  • MANUFACTURERS PART NUMBER GU10
  • DESCRIPTION Halogen Light Bulb
  • WIDTH INCHES 1
  • HEIGHT INCHES 1
  • COLOR FINISH Silver
  • INCLUDES 1 Bulb
  • LIGHT OPTION Y
  • LENGTH INCHES 1
  • ENERGY STAR RATED N
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • is there a glass shield on these G10 halogen bulbs

    Question Asked By: Patricia, February 16, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, February 25, 2021

      Hello, yes, it does have a glass shield. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Broan GU10 Halogen Bulb, 120V, 50W max

Broan GU10 Halogen Bulb, 120V, 50W max

Item #: WBB2240241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant