Hamilton® Steel Hand Truck with 10" Ace-Tuf® Wheels
Write a Review
|
Questions & Answers (0)
Product Description
This Two Wheel Truck features solid bar steel curb skids, beveled nose edges, extra long stair skids. Features 10" x 2.75" Ace-Tuf wheels. 46" high handle. .
PRICE
$455.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 in |
| Height | 46 in |
| Weight Capacity | 500 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 15 in |
| Noseplate Depth | 8 in |
Product Details
| Type | Stair Climbing |
| Color | Red |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | HM44-E-10AT |
| Handle Style | Continuous Flow-Back |
| Brand | Hamilton |