Hangcha A Series Electric Lithium-ion Walkie Pallet Jack, 5000 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Lithium-ion Walkie Pallet Jack for the high-intensity operating conditions of the North American market. With AC drive technology and a lithium-ion battery pack. Offers high performance and low maintenance costs. The robust build quality ensures the pallet jack's reliability. Ergonomic tiller head, makes unit easily operated. When not in use, unit can be charged with the built-in 50Ah battery charger. 5,000lb load capacity is an ideal tool for loading, unloading, and handling palletized goods in warehouses, supermarkets, and workshops.
PRICE
$7,399.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 27 in |
| Height | 38-5/8 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 5-1/2 in |
| Weight Capacity | 5000 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Distance Between Forks | 11 in |
Product Details
| Battery Type | Lithium Ion |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Green |
| Lift Type | Electric |
| Wheel Type | Solid |
| Load Wheel Material | Polyolefin |
| Number of Batteries | 1 |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | WP22Li |
| Lower Type | Powered |
| Brand | Hangcha |