Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3125899

MPN #: 37MAHAQ18AA3

Carrier Ductless Heat Pump Condenser, 21.5 SEER2, 18000 BTU, 1.5 Ton, 208/230V

Product Description
Ductless 18000 Btuh 21.5 SEER2 High Heat Capable Heat Pump Condenser (208/230V)

Features:
  • 100% Heating Capacity at -4° F (-20° C)
  • 100% Cooling capacity at -22° F (-30° C) without additional kit
  • Built-in basepan heater
  • Auto-restart function
  • Anti-corrosive fin coating
  • Cooling operating range -22° ~ 130° F (-30° ~ 55° C)
  • Heating operating range -22° ~ 86° F (-25° ~ 30° C)


PRICE
$2,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/16 in
Width35-1/16 in
Height26-1/2 in
Weight100 lbs
Suction Connection Size1/2 in
Liquid Connection Size1/4 in

Product Details

Amps Heating7.2 A
RefrigerantR-454B
BTU Cooling18000
Watts Heating1618 W
Compressor TypeInverter Rotary
Phase1
Seasonal Energy Efficiency Rating (Seer)21.5
Manufacturers Part Number37MAHAQ18AA3
HSPF214.8
BrandCarrier
CFM1765 CFM
Watts Cooling1440 W
Number of Zones1
ColorGray
SeriesInfinity
Hertz60 Hz
Amp Circuit20 A
Amps Cooling6.4 A
Temperature Range Cooling-22 to 122 °F
Temperature Range Heating-22 to 75 °F
Voltage208/230 V
Ton1.5
COP3.26
Decibels59

Compliance & Certifications

CertificationsAHRI, ETL & cETL
Energy Efficiency Rating (EER)12.5