- High pressure operation
- Four-loop exhaust gas system for higher efficiency
- Output temperature 160°F
- Extra large fuel tank with gauge on cap for extended run times
- Runs on #1, #2 diesel, kerosene, JP-8 or Jet a fuel
- Low power consumption-runs on 15A circuit
- One man maneuverability
- Limited warranty of 1 year
Heat Wagon Direct Spark Oil Heater, 205000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,209.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 23 in |
| Height | 38 in |
| Weight | 180 lbs |
| Coverage Area | 4000 ft² |
Product Details
| Type | Indirect Fired Heater |
| CFM | 1530 CFM |
| Max Run Time | 19 hr |
| Color | White |
| Amperage | 7.65 A |
| Fuel Tank Capacity | 28 gal |
| Voltage | 120 V |
| Includes | Fuel Gauge, Pre-Heated Fuel Filter |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | HVF210 |
| BTU | 205000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | No |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |