Food Warmers & Display Cases
Voltage
Type
Brand
Finish
Length
Material
Width
Height
Capacity
Color
Price
Related Products
NEMCO® Four Burner - Raised 6311-4-240 - 2 Front Burners, 2 Back Burners Powerful, oversized NEMCO® burners make an attractive choice for demonstration cooking. Solid-top, cast-iron French burners heat up quickly and evenly, with six heat settings that can take you from a simmer to a boil in minutes. Multiple burners offer heating versatility. Durable, stainless steel construction makes cleanup quick and easy. Raised Four burners. Equipped with adjustable feet for added convenience.
Heated Cabinet, Reach-in, one-section, (3) shelves, forced air heating, thermostat with temp range 80 - 180° F, 300 s/s front, interior with coved floor, (1) s/s door, aluminum ends, 4" castors, 850W, 115v/60/1-ph, NEMA 5-15P, 7.8 amps, MADE IN USA. Note: Casters are not factory installed
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Designed to keep foods hot and delicious from cooking to serving in any restaurant operation. With quality features like energy-efficient cabinet design for quicker preheating and recovery times and industrial tubular steel frames, you'll find our Proofer and Holding Cabinets a valuable addition to your commercial, restaurant or industrial operation. Features: Structural components of holding/proofing cabinet are 100% stainless steel Blower and air tunnel for superior heat distribution 10 tray slides adjust on 3"centers Switch to convert from Proofing to Holding mode 1/2 gallon water pan ...
The Reveal Heated Self-Service Case is the ideal grab-and-go solution for hot offerings like chicken and sandwiches in small markets, convenience stores, hospitals, airports, and corporate and college dining. Heated Reveal® models use convection style heating instead of conduction heating, which allows for safe and even product temperatures and is designed with UV-bonded glass that provides superior heating performance. Features: (3) Levels of clear glass shelving removable and adjustable on 1'' centers Full end panel LED top & shelf lights One year parts & labor warranty Stainless steel ...