- Heavy duty OTR pin style jack stand
- Pin style stand makes it easy to hold load at desired height and secure with locking collar
- Quick adjustment to desired heights
- Sold individually
- Capacity: 25 tons per stand
- Min Height: 26-5/8" (419mm)
- Max Height: 41-5/16" (546mm)
AME Heavy Duty OTR Pin Style Jack Stand, 25 Ton Capacity, 41-5/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 41-5/16 in |
| Weight | 79 lbs |
| Max Height | 41-5/16 in |
| Low Height | 26-5/8 in |
Product Details
| Type | Jack Stand |
| Color | Black |
| Capacity | 25 |
| Description | Heavy Duty Pin Style Jack Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 14420 |
| Brand | AME International |
Warranty
| Warranty | 1 |