Hoover® HEPA Shoulder Vacuum, 1-1/2 Gallon Cap.
|
Questions & Answers (0)
Product Description
This lightweight back pack vacuum weighs only 9.2 lbs. Provides 120 CFM air flow using a 2-stage, 8.5 Amp motor. 6.4 Quart capacity tank has a clear dome lid for instant debris inspection. Includes 3-stage filtration with HEPA filter, shake out cloth bag and Hyper cone cartridge filter. Ergonomic harness includes a sternum clip to secure shoulder straps. Features a 1-1/2" positive locking hose and attachments. Tool kit includes flexible hose, extension wands, crevice nozzle, squeegee and floor brush. Includes a 48'L power cord. ETL and UL rated. 2 Year Limited Warranty.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
CLEARANCE PRICE
$499.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Cord Length | 48' |
| Hose Length | 52" |
Product Details
| CFM | 120 CFM |
| Color | Black |
| Motor Amps | 8.5 A |
| Filter Type | HEPA |
| Capacity | 1-1/2 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Description | Shoulder Vacuum |
| Manufacturers Part Number | C2401 |
| Decibels | 66 dB |
| Brand | Hoover |
Warranty
| Warranty | 2 yr |