Horizontal Drum Positioner HDT-500 650 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Drum Positioner is designed for loading/unloading horizontally stored drums on pallet racks or stands using a forklift. The attachment is also suitable for loading drums onto vehicles. Unit includes a safety restraint mechanism to attach to the forklift and 5-½"W x 2"H fork pockets on 24-½" centers. All-welded steel construction features a scratch-resistant orange enamel finish. Accommodates 22-½" dia. x 36" H steel, plastic and fiber drums.
PRICE
$595.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/2 in |
| Width | 29 in |
| Height | 4-3/4 in |
| Weight Capacity | 650 lbs |
| Weight | 98 lbs |
| Center to Center of Fork Tine | 24-1/2 in |
| Fork Opening | 5-1/2 x 2 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Cradle |
| Drum Compatibility | For 22-1/2" Dia. x 36" H Steel, Plastic and Fiber Drums |
| Color | Orange |
| Style | Horizontal Drum Positioner |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | HDT-500 |
| Brand | Vestil |