Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions Small Starry Night Firedome™ Only 778S, 20" Diameter x  8-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Good Directions Small Starry Night Firedome™ Only 778S, 20" Diameter x 8-3/4"H

Item #: WBB1961554

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Small Starry Night Firedome™ Only 778S, 20" Diameter x 8-3/4"H

The sun may go down, but the warmth continues with our Firedome™ - the hottest product to hit the patio for as long as we can remember. The Firedome™ offers a unique take on outdoor entertaining, marrying form and function in an object of art that will amuse, delight, and add warm ambience to any outdoor gathering. The intricately cut steel dome is handcrafted of the finest material with exacting workmanship to withstand the elements. The hottest product to hit the patio is now even more unique! The newest of Good Directions' exclusive Firedome™s feature a built-in Spark Screen. Enjoy a captivating blaze in added safety! Firedome™ features a built-in a spark screen.

Product Specifications

    • BRANDGood Directions
    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES8-3/4
    • WEIGHT LBS10
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONSmall Starry Night Firedome™ Only
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER778S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!