discount codeFree shipping over 300

Applied at checkout

+

King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

Item #: WBB2199672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $923.19

$153.87 / month suggested monthly payments with 6 mo. special financing on the purchase of $923.19 or save 3% on purchase.

Quantity

Popular item in this category

US Stove Plate Steel Wood Stove Heater Insert, 2200IE, 69000 BTU

Usually ships in 3 to 6 days

Not Yet Rated

$1,098.99

Customers Also Viewed

King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

The 2016EB is a free standing, EPA Certified, wood heater that provides both an economical and attractive means of reducing heating costs by offering excellent heating by both a conventional and radiant means. It's constructed in heavy-gauge plate steel for durability and years of high performance. Tested and certified to U.L.. 1482 by Warnock Hersey International for greater peace of mind and safety assurance. A quiet, efficient, 100 cubic feet per minute blower, is included with the purchase of this stove. This handsome pedestal unit blends nicely with a variety of room settings and brings a heartwarming glow to any decor. CSA approved.

Features:
  • Installation materials are not included (i.e. floor protector, chimney connector, thimble, radiation shield, flue)
  • Color: Metallic black
  • Generous ceramic air wash glass viewing area through the sturdy cast iron feed door
  • Convenient ash drawer located in the pedestal for easy ash removal
  • Firebrick lined for long life and combustion efficiency
  • Cool-to-the-touch coil handle
  • EPA certified to single burn rate
  • Not approved for use in mobile or modular homes
  • 22 in. log capacity
  • Quiet 100 CFM blower included

Product Specifications

  • BRANDUS Stove
  • LENGTH INCHES26-2/5
  • WIDTH INCHES27
  • HEIGHT INCHES30-1/4
  • LOG LENGTH INCHES22
  • WEIGHT LBS275
  • COLORBlack
  • CONSTRUCTIONSteel
  • BTU HIGH89000
  • COVERAGE SQUARE FEET2000
  • FUEL TYPEWood
  • INCLUDES100 CFM Blower
  • LISTING, RATING, CERTIFICATIONCSA Approved
  • CERTIFICATIONSEPA Certified
  • LIMITED WARRANTY YEARS3 years Firebox, Flue Collar and Door, 1 year remainder
  • MANUFACTURER'S PART NUMBER2016EB
  • FIREBOX WIDTH22-1/2
  • FIREBOX DEPTH13-1/2
  • FIREBOX HEIGHT9-3/4
  • FIREBOX IN FT31-3/4
  • MOBILE HOME APPROVEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

Item #: WBB2199672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.
    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.
    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.
    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.
    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.
    King EPA Certified Wood Stove With Blower 2016EB, 89000 BTU, 2000 Sq. Ft.

    Be the first to know about our special deals and events!

    Top