Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich VHA12K25 Vert-I-Pak Vertical Terminal AC W/Heat Pump, 11500 BTU Cool, 10800 BTU Heat
See all 7 items in product family

Friedrich VHA12K25 Vert-I-Pak Vertical Terminal AC W/Heat Pump, 11500 BTU Cool, 10800 BTU Heat

Item #: WBB1962347

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,050.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Friedrich VHA12K25 Vert-I-Pak Vertical Terminal Air Conditioner W/Heat Pump, 11500 BTU Cool, 10800 BTU Heat

Walk into a room cooled and heated by a Friedrich Vert-I-Pak system, and the quiet is unmistakable. That's why Friedrich Vert-I-Pak is the first choice for a variety of multi-room lodging properties and commercial spaces, where superior noise reduction and a clean interior appearance are essential. Vert-I-Pak can easily cool and heat larger suites and common areas in luxury hotels, extended-stay properties, student housing, assisted living facilities, offices and other commercial spaces. Unit comes with included 2.5 Kw Electric Heat Strip; other offered options available are 3.4Kw or5.0Kw. Please contact Global Industrial Sales Representative if these options are desired.

Installation
  • Comes ready to install; electrical hookup is all that's needed; does not require an HVAC technician
  • Can be installed from any interior side (front, right or left)
  • Rear or side-install wall sleeves
  • Compact and lightweight; weighs as little as 125 lbs.
  • Built-in low-voltage thermostat
  • 24-volt remote thermostat ready
  • 10"crimped and beaded duct-collar, ready-to-attach flex duct
  • Pre-wired, charged and piped
  • Telescoping wall plenums adjust to fit varying exterior wall thicknesses
  • Easy-to-connect right or left drain connection
  • All units are shipped (on pallet) with return air filter
  • Easy access, front-facing air filter
  • Screwless 3-way slide-out chassis for easier removal and accessibility
  • Standard size air filter is readily available at retailers nationwide

    Quiet Operation
  • 2-speed fan operation from the thermostat
  • Constant fan option
  • Chassis installs into a wall plenum and is held firmly in place by a sealing gasket, which reduces noise from vibration transfer
  • 1/2" foil-backed insulation added on the inside of the chassis to reduce sound transmission into the room
  • Extra-thick vibration-absorbing rubber grommets are mounted on a durable base that is engineered for structural and acoustic integrity
  • Dynamically balanced blower with large, vibration-absorbing motor mounts for smooth, quiet operation
  • Rated to AHRI standard 390

    Reliability and Durability
  • Diamonblue Advanced Corrosion protection protects the outdoor coil against deterioration and extends unit life, especially in harsh coastal environments
  • PSC permanently lubricated motor for low maintenance and maximum efficiency
  • Engineered drain pan won't rust, eliminating unsightly condensate rust stains on building exterior
  • Room freeze protection
  • Standard safety power disconnect
  • Electronic control panel on unit for easy diagnostics and servicing
  • 100% run-tested prior to shipment for optimal reliability
  • Evaporative coil low-temperature protection reduces potential damage under abnormal conditions or if failure occurs
  • Low ambient lockout halts the compressor if outdoor temperature is too low to safely operate the unit
  • Random compressor restart after power interruption prevents overloading building's electrical system

    Energy Management
  • Front desk control compatible
  • Occupancy sensor interface terminals
  • Built-in fan delay for improved energy efficiency
  • Full line of energy-efficient heat pump models

    Health and IAQ
  • Fresh air damper


AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERVHA12K25RTN
    • BTU COOLING11,500
    • BTU HEATING10,800
    • WIDTH INCHES23
    • HEIGHT INCHES32
    • DEPTH INCHES23
    • WEIGHT LBS125
    • COLOR FINISHGray
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING5.5
    • AMPS HEATING4.9
    • WATTS COOLING1,155
    • WATTS HEATING1,055
    • ENERGY EFFICIENCY RATING (EER)9.7
    • CFM HIGH425
    • CFM LOW390
    • SPEEDS2
    • REFRIGERANTR410A
    • COOLING SQUARE FEET450
    • DEHUMIDIFICATION PINTS / HOUR3.2
    • TYPEVertical Terminal AC w/ Elec. Heat
    • LIMITED WARRANTY YEARS1
    • ENERGY STAR CERTIFIEDNo
    • APPLICATIONCommercial
    • CONTROLSElectronic
    • REMOTE CONTROLNot Included
    • REFRIGERANT CHARGE OZ39.8
    • POWER CORD LENGTH FEET--
    • POWER CORD TYPENot Included

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $675.00 more +
Item #: WBB1962349
globalindustrial.com
Usually ships in 42 to 45 days
(0)
$2,725.00