Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Art Cool™ Mirror Single-Zone Duct-Free Split System, 11200 BTU Cool 13300 BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

LG Art Cool™ Mirror Single-Zone Duct-Free Split System, 11200 BTU Cool 13300 BTU Heat

Item #: WBB1962452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,489.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LG's Art Cool™ Mirror indoor units have a flat panel with a smoked charcoal mirror finish fora modern style. Choose from several operating settings in cooling or heating for customized comfort. The removable, washable and plasma filters are easily accessible from the front of the unit without using tools. Art Cool™ Mirror systems are available in nominal capacities of 3/4, 1, 1-1/2, and 2 tons. These systems are best suited for applications with zones that require heating or cooling, such as residential and small business office buildings.

This system comes with built-In Wifi capable of being paired with LG’s ThinQ mobile app for advanced control and functionality no matter where you are.

This system comes with built-In Wifi capable of being paired with LG’s ThinQ mobile app for advanced control and functionality no matter where you are.

Key Features Include
  • Control – Use to make instant changes to temperature and fan speeds.
  • Favorite Settings – Create or save an existing setting as a favorite.
  • Advanced Functions – Control additional features such as purification, air flow, sleep timer, filter renewal date.
  • Additional Settings – Register a/c unit, set temperature unit display, help, and troubleshoot.

Instructions on downloading the ThinQ app can be found HERE.

Key Features Include
  • Control – Use to make instant changes to temperature and fan speeds.
  • Favorite Settings – Create or save an existing setting as a favorite.
  • Advanced Functions – Control additional features such as purification, air flow, sleep timer, filter renewal date.
  • Additional Settings – Register a/c unit, set temperature unit display, help, and troubleshoot.


Instructions on downloading the ThinQ app can be found HERE.

Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A refrigerant
  • Gold Fin™ anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos wind
  • 4-Way auto swing
  • Ultra quiet operation
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • Auto changeover
  • Built-in low ambient standard, down to 14° Fahrenheit (Cooling mode)
  • 24-Hour on/off timer
  • Condensate sensor connection
  • Plasma air purifying system
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25 feet line set (Line set not included)


AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • ASSEMBLYUnassembled
    • MANUFACTURER'S PART NUMBERLA120HSV5
    • BTU COOLING11,200
    • BTU HEATING13,300
    • INDOOR WIDTH INCHES35-1/4
    • INDOOR HEIGHT INCHES11-1/4
    • INDOOR DEPTH INCHES8-1/16
    • INDOOR WEIGHT LBS20.5
    • OUTDOOR WIDTH INCHES30-5/16
    • OUTDOOR HEIGHT INCHES21-7/16
    • OUTDOOR DEPTH INCHES11-5/16
    • OUTDOOR WEIGHT LBS74
    • COLOR FINISHReflective Black
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING8.5
    • AMPS HEATING7.4
    • WATTS COOLING960
    • WATTS HEATING1,040
    • TEMPERATURE RANGE COOLING (F°)14 To 118
    • TEMPERATURE RANGE HEATING (F°)-4 To 65
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)20
    • HSPF11.0
    • CFM HIGH459
    • CFM MEDIUM317
    • CFM LOW194
    • SPEEDS4
    • REFRIGERANTR410A
    • ZONES1
    • DEHUMIDIFICATION PINTS / HOUR3
    • DECIBELS (DBA)39
    • TYPESingle Zone System
    • DESCRIPTIONArt Cool™ Mirror
    • APPROVALS OR CERTIFICATIONSAHRI, ETL, cETL Listed
    • LIMITED WARRANTY YEARS5 Years Parts/ 7 Years Compressor
    • ENERGY STAR CERTIFIEDYes
    • APPLICATIONCooling & Heating
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • LIQUID CONNECTION SIZE INCHES1/4
    • SUCTION CONNECTION SIZE INCHES3/8
    • INCLUDESIndoor and Outdoor Units
    • COMPRESSOR TYPERotary
    • FILTER TYPEMesh + 3M Micro Dust Filter
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $110.00 more +
Item #: WBB2214621
globalindustrial.com
Usually ships in 7 to 10 days
(0)
$1,599.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.88.161.108, 34.195.252.218:26