Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRE1833S2 Window Air Conditioner 18,000BTU Elec Controls, Energy Star, 230V

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Frigidaire® FFRE1833S2 Window Air Conditioner 18,000BTU Elec Controls, Energy Star, 230V

Item #: WB292518

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 545.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Window Air Conditioner FFRE1833S2 18,000 Cooling BTU, 230VFull Function & Remote T'Stat

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFRE1833S2
    • BTU COOLING18,000
    • WIDTH INCHES23-5/8
    • HEIGHT INCHES17-6/7
    • DEPTH INCHES25-3/8
    • WEIGHT LBS111
    • COLOR FINISHWhite
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING7.7/8.3
    • WATTS COOLING1,700
    • TEMPERATURE RANGE COOLING (F°)62 To 90
    • ENERGY EFFICIENCY RATING (EER)11.8
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11.8
    • CFM HIGH459
    • CFM MEDIUM406
    • CFM LOW344
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET1,170
    • DEHUMIDIFICATION PINTS / HOUR5.5
    • DECIBELS (DBA)60.1
    • APPROVALS OR CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • ENERGY STAR CERTIFIEDYes
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGETop Discharge
    • AMP CIRCUIT20
    • INCLUDESElectronic Controls, Remote, 3 Speed, Energy Star
    • POWER CORD LENGTH FEET5
    • POWER CORD TYPELCDI Type Plug
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)28 to 40-1/2
    • WINDOW HEIGHT INCHES (MIN./MAX.)18-1/2 min

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

very good

Your review: very good

Is this review helpful?

OK So far

Your review: We have only used it a few times but it works fine.

Pros: Very quiet! The remote is nice since it's mounted above a door. 5 year sealed system warranty. The timer option allows you to auto shutoff and auto start, so it's cool when you come in the next morning.

Cons: None so far. Some units have a 2 year warranty on all components; this has only 1.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!