Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco 73257P Programmable Digital Wall Thermostat 2 Heat 2 Cool Conventional 3 Heat 2 Cool Heat Pump
See all 33 items in product family

Supco 73257P Programmable Digital Wall Thermostat 2 Heat 2 Cool Conventional 3 Heat 2 Cool Heat Pump

Item #: WBB1642410

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Supco 73257P Programmable Digital Wall Thermostat 2 Heat 2 Cool Conventional, 3 Heat 2 Cool Heat Pump

For Conventional Systems and Single Stage Heat Pumps. Performance Series CTC thermostats feature attractive styling, overheat protection and static protection.

Features:
  • Temporary Override Limits
  • Auxiliary Heat Fossil Fuel Option
  • Programmable Fan with On or Auto Modes
  • English / Spanish Packaging and Instruction Card
  • Residential or Commercial Mode
  • Multi-Level Keypad Lockout
  • Hardwire or Battery Powered
  • Separate User and Installer Reset Buttons
  • Indoor or Outdoor Remote Sensing
  • Adjustable Temperature Limits
  • Auto or Manual Changeover
  • 4 Square Inch Display with Bright Blue Backlight


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSupco
    • WIDTH INCHES5
    • DEPTH INCHES2
    • HEIGHT INCHES3-7/8
    • WEIGHT LBS0.84
    • TEMPERATURE - OPERATING RANGE °F45 to 90
    • TEMPERATURE CONTROL RANGE °F45 to 90
    • VOLTAGE30 / 24 / 20 / 18
    • AMPERAGE5
    • OPERATING HUMIDITY RANGE (%RH)5 to 95
    • PROGRAMMABLE7 Day
    • SETTINGS PER DAY4
    • SETTINGS PER WEEK5-2
    • STAGES1H
    • APPLICATIONHVAC/R - Appliance
    • DESCRIPTIONThermostat
    • APPROVALRoHS, Energy Aware
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBER73257P
    • STORAGE TEMPERATURE °F14 To 140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!