Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CELdek® Evaporative Cooling Media CEL1545121272M1 - 12x12x72 with MI-T-edg
See all 6 items in product family

CELdek® Evaporative Cooling Media CEL1545121272M1 - 12x12x72 with MI-T-edg

Item #: WBB442547

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
CELdek Evaporative Cooling Media 12x12x72 with MI-T-edge

Munters CELdek with MI-T-edge is a high efficiency evaporative cooling media that is engineered to provide maximum cooling and humidification, low pressure drop, less costly to operate with a tough and resilient edge treatment applied to the air entering face of the pad. CELdek with MI-T-edge is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. Routine maintenance can be performed while systems are still operating. MI-T-edge has been formulated to withstand repeated cleaning without damaging the pad. Munters Media is certified to the quality standard system ISO9001:2008.

Construction:
CELdek pads use a specific, specialty-grade paper developed exclusively for Munters. A proprietary resin inhibits bacterial growth and decay for long service life. MI-T-edge is a tough and resilient edge treatment applied to the air entering face of the pad. It has been formulated to withstand repeated cleaning without damaging the pad.

Product Specifications

    • BRANDMunters
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES72
    • COLORBrown/Black Edge
    • CAPACITY LBS./PAD18
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERCEL1545121272M1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!