Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 1033100 Portable Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 30Ft. Cord

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac 1033100 Portable Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 30Ft. Cord

Item #: WBB1922697

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 396.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac 1033100 Portable Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 30Ft. Cord

14" diameter portable electric air circulator, 1/3 HP, 2180 max cfm, 7 wheels. Features: 3 speed settings (low/medium/high), portable with telescopic handle & integrated wheels, high volume directional air movement, floor level cooling that does no blow air in the operators face, corrosion resistant stainless steel outer body with heavy-duty molded fan blade, OSHA approved grills, 30 foot cord, convenient cord wrap.

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • LENGTH INCHES24-1/4
    • WIDTH INCHES17-5/8
    • HEIGHT INCHES18-3/8
    • FAN DIAMETER INCHES14
    • CFM HIGH2,000
    • CFM MEDIUM1,400
    • CFM LOW1,000
    • WEIGHT LBS35
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER5/16
    • MOTOR TYPEOpen Air Over
    • MOUNT TYPEWall / Ceiling / Floor Stand
    • TYPEIndustrial
    • LIMITED WARRANTY YEARS1
    • SPEEDS3
    • HERTZ (HZ)60
    • AMPS3
    • ASSEMBLYYes
    • APPROVALUL Listed
    • PLUG TYPENEMA 5-15
    • COLOR FINISHSilver
    • POWER CORD LENGTH FEET30
    • MANUFACTURER'S PART NUMBER1033100
    • POWER CORD TYPE3 Prong
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!