Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 1034100 Wall/Ceiling Mount Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 15Ft. Cord

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac 1034100 Wall/Ceiling Mount Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 15Ft. Cord

Item #: WBB1922684

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac 1034100 Wall/Ceiling Mount Air Circulator, 14" Dia., 1/3 HP, 2000 CFM, 120V, 15Ft. Cord

14" diameter wall/ceiling mount electric air circulator, 1/3 HP, 2180 max cfm. Features: 3 speed settings (low/medium/high), high volume directional air movement, adjustable arm lets you direct the airflow, corrosion resistant stainless steel outer body with heavy-duty molded fan blade, OSHA approved grills, 15 foot cord, convenient cord wrap.

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • ASSEMBLYYes
    • CFM HIGH2,000
    • CFM MEDIUM1,400
    • CFM LOW1,000
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES16-3/4
    • LENGTH INCHES18-11/16
    • FAN DIAMETER INCHES14
    • WEIGHT LBS35
    • MANUFACTURER'S PART NUMBER1034100
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER5/16
    • PHASE1
    • AMPS3
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS3
    • MOTOR TYPEOpen Air Over
    • LIMITED WARRANTY YEARS1
    • APPROVALUL Listed
    • TYPEIndustrial
    • MOUNT TYPEWall / Ceiling / Floor Stand
    • POWER CORD TYPENEMA 5-15
    • POWER CORD LENGTH FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!