Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 9041400 Multi-Directional Airflow Adapter, 16" Dia. Adapter, 4 Hoses, 4 Caps

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac 9041400 Multi-Directional Airflow Adapter, 16" Dia. Adapter, 4 Hoses, 4 Caps

Item #: WBB1922691

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shop-Vac 9041400 Multi-Directional Airflow Adapter, 16" Dia. Adapter, 4 Hoses, 4 Caps

Multi-directional airflow adapter. Features: allows you to direct airflow up to 8 different directions, dries moisture in confined and hard to reach areas, 16" diameter adapter includes ring adapter (4) 2-1/2 in x 12 ft. flexible hoses and 4 caps.

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • WIDTH INCHES16
    • HEIGHT INCHES16
    • LENGTH INCHES144
    • MANUFACTURER'S PART NUMBER9041400
    • COLOR FINISHBlack
    • CONSTRUCTIONPoly Pro & EVA
    • DESCRIPTIONMulti-Directional Airflow Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!