Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP4640WH Zonix Wet Location Ceiling Fan, 5432 CFM, 173 RPM, White

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Fanimation FP4640WH Zonix Wet Location Ceiling Fan, 5432 CFM, 173 RPM, White

Item #: WBB1870531

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.98

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Fanimation FP4640WH Zonix Wet Location Ceiling Fan, 5432 CFM, 173 RPM, White

Sophisticated and stylish, The Zonix by Fanimation is the perfect eye candy for any contemporary room. The minimalist appearance and intelligent design of this three bladed ceiling fan are the perfect dichotomy of simple and smart. The Zonix, is wet location rated and includes blades which makes this the perfect ceiling fan for anyone who wants contemporary fashion without any high maintenance hassles. The Zonix is available in oil-rubbed bronze, satin-nickel and white finishes. The housing and switch cup of the Zonix are made of all-weather composite material, instead of steel and are completely rust proof. Optional controls are available.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH5,432
    • WIDTH INCHES52
    • HEIGHT INCHES15-1/2
    • LENGTH INCHES52
    • WEIGHT LBS14.66
    • MOTOR SIZE153 x 18
    • DOWNROD LENGTH INCHES4-1/2
    • MANUFACTURER'S PART NUMBERFP4640WH
    • COLOR FINISHWhite
    • BLADE FINISHWhite
    • RPM HIGH 173
    • WATTS57
    • VOLTAGE120
    • ENERGY STAR RATEDYes
    • SERIESZonix
    • DESCRIPTIONZonix Wet Location Ceiling Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • BLADE QUANTITY3
    • WET/DAMP/DRY RATINGWet
    • BLADE PITCH14
    • BLADE SWEEP54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed