Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP7900MG Torto Fan, 4400 CFM, 106 RPM, Metro Gray

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Fanimation FP7900MG Torto Fan, 4400 CFM, 106 RPM, Metro Gray

Item #: WBB1898557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 799.98
Product Information
Customer Review
Product Q&A
Accessories
Fanimation FP7900MG Torto Fan, 4400 CFM, 106 RPM, Metro Gray

Contemporary design, classic function and irresistible aesthetic appeal, The Torto by Fanimation is in a class of its own. The Torto's three sweeping blades wrap elegantly around its base and create a stunning visual effect that is anything but ordinary. The Torto is brilliantly engineered to operate in both dry and damp locations and hang from a ceiling with up to a 3 degree slope. The Torto is available in both metro gray and oil-rubbed bronze and features opal frosted glass encasing candelabra bulbs.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH4,400
    • WIDTH INCHES60
    • HEIGHT INCHES15
    • LENGTH INCHES15
    • WEIGHT LBS26.4
    • MOTOR SIZE172 x 20
    • DOWNROD LENGTH INCHES6
    • MANUFACTURER'S PART NUMBERFP7900MG
    • COLOR FINISHGray
    • BLADE FINISHMetro Gray
    • RPM HIGH 106
    • WATTS58
    • VOLTAGE120
    • ENERGY STAR RATEDNo
    • SERIESTorto
    • DESCRIPTIONTorto Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NYes
    • BLADE QUANTITY3
    • BULB QTY #12
    • WET/DAMP/DRY RATINGDamp
    • BLADE SWEEP52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!