Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 102-730-010K Multipleat High Temp Oven Filter With Gasket 20"W x 20"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Koch™ Filter 102-730-010K Multipleat High Temp Oven Filter With Gasket 20"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB645488

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 12

Price: $491.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Koch™ Filter 102-730-010K Multipleat High Temp Oven Filter With Gasket 20"W x 20"H x 2"D

Features and Benefits:

  • Exceptional air filters in any system where elevated operating temperatures require a more specialized type of air filtration.
  • Corrosion resistance aluminized steel frame
  • Superior performance without degradation
  • Bonded media elements to frame eliminates air by-pass
  • Exceed requirements of complex high temperature filtration systems
  • Gasket down stream
  • Applications:
    • Aerospace
    • Automotive Manufacturing
    • Automotive Aftermarket


Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER102-730-010K
    • WIDTH INCHES19-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES19-1/2
    • COLOR FINISHYellow
    • CONSTRUCTIONHigh Temperature Pleated Media Sealed into an Aluminized Frame
    • AVERAGE ARRESTANCE PERCENT99.95
    • MERV8
    • TYPEMulti-Pleat
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed