Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image for reference only

Purolator® 5251021132 Self Supported Pleated Filter 16"W x 24"H x 1"D - Pkg Qty 12
See all 47 items in product family

Purolator® 5251021132 Self Supported Pleated Filter 16"W x 24"H x 1"D - Pkg Qty 12

Item #: WBB435890

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity 36/12 ($162.72)

$4.52 each

Sold in packages of 12

Price: $54.24

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Purolator® 5251021132 Self Supported Pleated Filter 16"W x 24"H x 1"D

The Key Pleat self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBERKP-STD1-6401 16X24X1
    • WIDTH INCHES16
    • DEPTH INCHES1
    • HEIGHT INCHES23-3/8
    • WEIGHT LBS1
    • MERV7
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good filters Great price

Your review: The Price for these filters is much cheeper than the competition for the same quality.

Is this review helpful?

Pleated Air Filter

Your review: Good Quality Great Price.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed