discount codeFree shipping over 300

Applied at checkout

NG to LP Conversion Kit For Modine High Efficiency Gas Fired Unit Heater 3H34670-11, 350000 BTU

NG to LP Conversion Kit For Modine High Efficiency Gas Fired Unit Heater 3H34670-11, 350000 BTU

Item #: WBB631204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Customers Also Viewed

NG to LP Conversion Kit For Modine High Efficiency 350000 BTU Gas Fired Unit Heater

Converts from Natural Gas to Propane Gas. Made in the USA.

Product Specifications

  • BRANDModine
  • LENGTH INCHES5
  • WIDTH INCHES1/2
  • HEIGHT INCHES8
  • WEIGHT LBS1
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBER3H34670-11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NG to LP Conversion Kit For Modine High Efficiency Gas Fired Unit Heater 3H34670-11, 350000 BTU

NG to LP Conversion Kit For Modine High Efficiency Gas Fired Unit Heater 3H34670-11, 350000 BTU

Item #: WBB631204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top