Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Floor Heating Mat FCM1-100 120V 1200W 100 Sq. Ft.

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

King Electric Floor Heating Mat FCM1-100 120V 1200W 100 Sq. Ft.

Item #: WBB2300036

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 563.00
Product Information
Customer Review
Product Q&A
Accessories
King Electric FCM Floor Heating Mat FCM1-100 120V 1200W 100 Sq. Ft.

King’s In-Floor Heating systems provide the affordable luxury of comfort through radiant heating. Ideal for kitchens and bathrooms, in-floor heating is the easiest way to add warmth to your home. FCM Series Mats offer the easiest solution for in-floor heating, providing pre-fabricated mats with 3? spacing that can be rolled out quickly before final installation. Specifically designed for the homeowner or contractor that wants an easy and fast installation. The mat is easily cut and flipped to conform to any custom layout. 20 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • LENGTH FEET61
    • WIDTH INCHES20
    • COVERAGE SQUARE FEET100
    • VOLTAGE120
    • WATTS HIGH1200
    • TYPEHeating Mat
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS20
    • MANUFACTURER'S PART NUMBERFCM1-100
    • WATTS PER SQUARE FOOT12
    • AMPS HIGH10
    • COLOR FINISHBlack/Red/Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!