Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lanair® Waste Oil Heater , MX-150, 150000 BTU

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Lanair® Waste Oil Heater , MX-150, 150000 BTU

Item #: WBB652855

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,999.00
Product Information
Warranty
Customer Review
Product Q&A
Lanair® Waste Oil Heater 150000 BTU

The latest burner technology with the latest lean manufacturing efficiencies produce a quality, reliable heater at the lowest price in the industry. Factor in unstable fuel prices and escalating disposal costs and you'll see that purchasing a Lanair MX Series Heater is indeed the right choice at the right time. This is our smallest unit pushing out up to 150,000 BTU's an hour. It features a fine grained galvanized (rust-resistant) cabinet to protect it in most shop environments, a high performance MX series burner that burns more efficiently than any other burners to date, an internal fan to reduce excess noise in your shop, and adjustable locking louvers to direct air flow. It can also be exhausted out the top, back, right, or left. UL listed for safety assurance - certification #LUQH.MH14518 and #EFVT.MH25247.
This unit is not intended for residential use. Must be installed by a licensed contractor. Installation of this unit must be made in accordance with state and local codes or authorities having jursidiction over environmental control, fuel, fire, and electrical safety.
1 Year Limited Warranty (10 Years Combustion Chamber, Lifetime Call-In Tech Support).

Documents are in PDF format

Product Specifications

    • BRANDLanair®
    • WIDTH INCHES40-1/4
    • DEPTH INCHES48
    • HEIGHT INCHES24
    • CHIMNEY SIZE INCHES6
    • WEIGHT LBS413
    • CONSTRUCTIONGalvanized Steel
    • BTU HIGH150000
    • HOT-AIR FLOW (CFM)2400
    • COVERAGE SQUARE FEET3500
    • VOLTAGE120
    • INCLUDES--
    • TYPEAxial Fan
    • CERTIFICATIONS#LUQH.MH14518 and #EFVT.MH25247
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMX-150
    • FUEL CONSUMPTION (GAL/HR)1.07
    • AMPS HIGH16.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!