Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9676, 5" Double Shaft Blower Motor Resilient Base 115 Volts 1050 RPM 1/20 HP
See all 87 items in product family

Century 9676, 5" Double Shaft Blower Motor Resilient Base 115 Volts 1050 RPM 1/20 HP

Item #: WBB244806

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $174.95 ea.
4+ $172.95 ea.
Product Information
Customer Review
Product Q&A
5" Double Shaft Blower Motor Resilient Base 115 Volts 1050 RPM 1/20 HP

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER9676
    • HORSEPOWER1/8 -1/12 -1/15 -1/20
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME33
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS4
    • ROTATIONCCWSE (Counterclockwise Shaft End)
    • RATED RPM1550
    • MOUNTINGStud
    • FULL LOAD AMPS4.4;3.0;2.3;2.1
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH1-1/4
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!