Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FSE1008SF, HeatMaster Motor 208-230 Volts 825 RPM 1/8 HP
See all 104 items in product family

Century FSE1008SF, HeatMaster Motor 208-230 Volts 825 RPM 1/8 HP

Item #: WBB244546

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 106.95
Product Information
Customer Review
Product Q&A
HeatMaster Motor 208-230 Volts 825 RPM 1/8 HP

  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFSE1008SF
    • HORSEPOWER1/8
    • MOTOR RPM 60Hz825
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6-4/9
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES4-1/4
    • is_motorYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very happy.

Your review: Exact replacement, everything hooked up the way the old one came off.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!