Century FD1024, 5-5/8" Motor 3.2 Amp 208-230 Volts 1625 RPM - Reversible
See all 111 items in product family

Century FD1024, 5-5/8" Motor 3.2 Amp 208-230 Volts 1625 RPM - Reversible

Item #: WBB244698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $155.95 ea.
4+ $153.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" Motor 3.2 Amp 208-230 Volts 1625 RPM - Reversible

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFD1024
    • HORSEPOWER1 1/2
    • MOTOR RPM 60Hz1140
    • VOLTAGE200-230/460
    • PHASE3
    • FRAME48
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS2
    • ROTATIONReversible
    • RATED RPM1140
    • MOUNTINGMounting Kit
    • FULL LOAD AMPS5.8
    • SHAFT LENGTH5-1/2
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES4.36
    • is_motorYes
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!