Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century OCC1056 Carrier Replacement 1075 RPM 115 Volts 1/2 HP
See all 67 items in product family

Century OCC1056 Carrier Replacement 1075 RPM 115 Volts 1/2 HP

Item #: WBB244788

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $191.95 ea.
4+ $188.95 ea.
Product Information
Customer Review
Product Q&A
Carrier Replacement 1075 RPM 115 Volts 1/2 HP

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBEROCC1056
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1075
    • VOLTAGE115
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEODP
    • HERTZ60
    • SPEEDS4
    • ROTATIONCCWLE (Counterclockwise Lead End)
    • RATED RPM1050
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS7.5
    • SHAFT DIAMETER0.5
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES4
    • APPROVALUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!