Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century US1036NB, Unit Heater Motor - 115 Volts 1075 RPM 1/3HP
See all 24 items in product family

Century US1036NB, Unit Heater Motor - 115 Volts 1075 RPM 1/3HP

Item #: WBB186082

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
Century Unit Heater Motor - 115 Volts 1075 RPM 1/3HP

  • Totally Enclosed
  • 60 HZ
  • Automatic Overload
  • Single Phase


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERUS1036NB
    • HORSEPOWER1/4 -1/8
    • MOTOR RPM 60Hz1075
    • VOLTAGE115
    • PHASE1
    • FRAME48Y
    • ENCLOSURE TYPETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGNone
    • FULL LOAD AMPS5.3
    • SHAFT DIAMETER0.5
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES4.61
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!