Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24/125/250V 3A Control Board Circuit Breaker
See all 4 items in product family

24/125/250V 3A Control Board Circuit Breaker

Item #: WBB434592

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Supco® 24V 3A Control Board Circuit Breaker

This 3 Amp Control Board Circuit Breaker provides a temporary emergency fix for control boards that continue to blow fuses or that are shorted out. Keeps homeowner and/or building owner up and running with no inconvenient down time until the original control board can be replaced. Self-adhesive backing for easy temporary installation. Includes quick setting thermal cut out.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1-3/8
    • DEPTH INCHES5/8
    • HEIGHT INCHES2-1/4
    • DESCRIPTION3 amp breaker. Used as a temporary solution for control boards that continue to
    • MANUFACTURER PART NUMBERPOP3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!