Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Universal Humid Solenoid 24V

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Supco Universal Humid Solenoid 24V

Item #: WBB461413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Supco Universal Humid Solenoid 24V

  • Replace many of the most popular direct OEM solenoid valves
  • 24 Volts
  • Each kit includes solenoid valve, mounting bracket and all fittings to remove and replace the existing solenoid valve
  • Easy "wrench - in" installation
  • Adjustable water flow valve
  • Time saving
  • Universal replacement reduces inventory
  • Economically priced compared to OEM versions

Product Specifications

    • BRANDESP
    • WIDTH INCHES7
    • DEPTH INCHES8
    • HEIGHT INCHES2
    • DESCRIPTIONIncludes valve, mounting bracket, and fittings. Replace Aprilaire 4040 and other
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERUHS24

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product, poor shipment.

Your review: The Solenoid works fine and was easy to install. All of the extra fitting were included. I was not pleased with the shipment from Global. It took 2 weeks to ship, the item was on back order, which I understand. The problem was their was no e-mailed informing me of this delay. I called the customer service line twice to check on where my order was!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!