Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Office & Task Chairs

With adjustable features like height, backrest, headrest, armrests, seat tilt, and seat depth, Office and Task Chairs provide customizable support and comfort to help improve posture and focus in shared workspaces for a variety of body types and sizes. Task chairs are equipped with a swivel function, allowing employees to turn their bodies with ease when performing office duties.
283 Results
Mesh-Back Fabric Task Chairs

Mesh-Back Fabric Task Chairs

CompareImageArm TypeBack TypeSeat Color FamilySeat HeightWeight CapacityBrandModel #Price
Interion® Mesh Office Chair with Headrest, High Back & Adjustable Arms, Fabric, Black
Adjustable
High Back
Black
17-1/4 - 21 in
275 lbs
Interion by Global Industrial
Ships Same Day
WB248623H
$219.95
Interion® Mesh Office Chair With High Back & Adjustable Arms, Fabric, Red
Adjustable
High Back
17-1/4 - 21 in
275 lbs
Interion by Global Industrial
Ships Same Day
WB695521
$199.95
Interion® Mesh Back Office Chair with Lumbar Support, Fabric Seat, Black
Adjustable
Mid Back
Black
17-1/4 - 20-3/4 in
250 lbs
Interion by Global Industrial
Ships Same Day
WB695968
$179.95
Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black
Adjustable
Mid Back
Black
18 - 23-1/4 in
275 lbs
Interion by Global Industrial
Ships Same Day
WB277436
$169.95
Interion® Mesh Office Chair With 25"H High Back & Adjustable Arms, Fabric, Black
Adjustable
High Back
Black
18 - 21-1/2 in
250 lbs
Interion by Global Industrial
Ships Same Day
WBB251196
$159.95
Interion® Mesh Back Office Chair, Fabric Seat, Black
Adjustable
Mid Back
Black
17 - 20-1/2 in
250 lbs
Interion by Global Industrial
Ships Same Day
WB695970
$159.95
Interion® Mesh Office Chair with Adjustable Arms & Mid Back, Fabric, Black
Adjustable
Mid Back
Black
18 - 21-1/2 in
275 lbs
Interion by Global Industrial
Ships Same Day
WBB251199
$159.95
Interion® Mesh Back Chair with Seat Slider & Headrest, Black
Adjustable
High Back
Black
18-1/2 - 21-1/2 in
275 lbs
Interion by Global Industrial
Ships Same Day
WB695979
$315.95
Boss Office Products® Heavy Duty Task Chair, High Back, 19" - 22"H Seat, Black
Adjustable
High Back
Black
19 - 22 in
400 lbs
Boss Office Products
WBB3162926$449.95
Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black
Adjustable
Mid Back
Black
17-3/4 - 21-2/3 in
275 lbs
Alera
WBB3038136$259.95
Showing 1-10 of 68 results
Fabric Big & Tall Task Chairs

Fabric Big & Tall Task Chairs

Mesh-Back Fabric Big & Tall Task Chairs

Mesh-Back Fabric Big & Tall Task Chairs

All-Mesh Task Chairs

All-Mesh Task Chairs
All-Mesh task and office chairs are perfect for offices, conference rooms, and other professional settings. Breathable mesh allows for airflow and increased comfort during long periods of sitting. Contoured armrests and waterfall styles accommodate back support with built-in lumbar support. Most mesh office chair models feature five dual-wheeled casters, lift seats, and adjustable headrests.
Showing 1-10 of 19 results

Polyurethane Task Chairs

Polyurethane Task Chairs
Polyurethane Task Chairs are suitable for multiple settings Including industrial, commercial, corporate, and more. Durable polyurethane seats and backs are puncture and tear resistant. These chairs provide body support with ergonomic features and cushioning to reduce fatigue, improve productivity, and increase user comfort.
Showing 1-10 of 44 results
Fabric Task Chairs

Fabric Task Chairs

Showing 1-10 of 57 results

Vinyl Task Chairs

Vinyl Task Chairs
Vinyl office chairs are made to last with durable and easy to clean upholstery. These chairs are available in multiple styles such as mid back and high back for a variety of office settings. Features such as lumbar support, armrests and seat cushions make these chairs ideal for all day use.
Showing 1-10 of 29 results
Vinyl Big & Tall Task Chairs

Vinyl Big & Tall Task Chairs

Mesh-Back Vinyl Task Chairs

Mesh-Back Vinyl Task Chairs

Leather Task Chairs

Leather Task Chairs

Showing 1-10 of 14 results
Leather Big & Tall Task Chairs

Leather Big & Tall Task Chairs

Mesh-Back Leather Task Chairs

Mesh-Back Leather Task Chairs

Plastic Task Chairs

Plastic Task Chairs
Plastic office chairs feature a contoured design that promotes good posture and added comfort. These molded, one-piece puncture proof polypropylene office chairs are reinforced with a black tubular frame for strength and durability. The stable 5 blade base on these plastic swivel chairs includes hooded swivel casters for enhanced mobility.
Wooden Task Chairs

Wooden Task Chairs