Impulse Rubber Jack Hammer Hose Assembly, 3/4" X 50' - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for rugged, high-demand air tool applications, the Impulse 3/4" x 50' Yellow Rubber Jackhammer Hose delivers reliable performance where it matters most. Its bright yellow color improves jobsite visibility while enhancing safety in busy industrial environments. Designed to withstand abrasive surfaces, rough handling, and extreme conditions, this hose is ideal for construction, demolition, and mining operations.
Constructed from 100% high-quality rubber with high-strength polyester braided reinforcement, the hose offers a working pressure of up to 300 PSI and a 4:1 safety factor. It provides a consistent and secure flow of compressed air to pneumatic tools like jackhammers, tampers, and rock drills, ensuring optimal tool efficiency and reduced downtime.
This hose assembly includes universal claw fittings, compatible with a wide range of standard air tools and compressors, making it a plug-and-play solution on active jobsites. Its kink-resistant core and flexible design allow smooth maneuverability across uneven terrain and tight corners without restricting airflow.
Built to endure outdoor exposure, the hose remains flexible in a wide temperature range from -40°F to +190°F and resists ozone, weather, and abrasion. Whether you're working in extreme cold or intense heat, the Impulse jackhammer hose maintains its integrity to deliver safe, consistent performance.
Constructed from 100% high-quality rubber with high-strength polyester braided reinforcement, the hose offers a working pressure of up to 300 PSI and a 4:1 safety factor. It provides a consistent and secure flow of compressed air to pneumatic tools like jackhammers, tampers, and rock drills, ensuring optimal tool efficiency and reduced downtime.
This hose assembly includes universal claw fittings, compatible with a wide range of standard air tools and compressors, making it a plug-and-play solution on active jobsites. Its kink-resistant core and flexible design allow smooth maneuverability across uneven terrain and tight corners without restricting airflow.
Built to endure outdoor exposure, the hose remains flexible in a wide temperature range from -40°F to +190°F and resists ozone, weather, and abrasion. Whether you're working in extreme cold or intense heat, the Impulse jackhammer hose maintains its integrity to deliver safe, consistent performance.
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Rubber |
| Color | Yellow |
| Manufacturers Part Number | RVJH3450Y-1 |
| PSI | 300 psi |
| Brand | Impulse |