Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169486

MPN #: BA9-1000801

Baileigh Industrial® BP-3350NC 50" Hydraulic Press Brake, 3PH, 220V

Product Description
Simple to use, this hydraulic press brake shows the encoder-controlled bend depth and back gauge positions on separate DROs. A heavy steel frame ensures reliable production.

Powerful, Easy-to-Learn Hydraulic System
  • Runs in 3 modes: jog mode for setup, manual mode for more control over descent and return, and automatic mode for full production
  • 2 encoder-controlled hydraulic cylinders move the top beam
  • Digital readout (DRO) displays the position of the downward stroke, so you can fine-tune a bend and make it right every time
  • It takes a just few seconds to change the top beam pressure and the top position of the stroke (for more or less travel)
  • You can set a timer for bend delay to hold the beam down at the bottom of the stroke, so the bend keeps its shape
  • 2 hand wheels let you adjust the position of the beam and back gauge for consistency across the entire width of the beam
  • Foot pedal brings the stroke up and down, leaving your hands free to position the material
  • Motorized back gauge rides on a solid ball screw trolley mechanism
  • Back gauge encoder shows its position on its own DRO
  • Parallel mechanism on the beam synchronizes the top and bottom die to deliver better quality bends across the entire width of the machine
  • You can train your staff to use this press brake in 5 minutes
Rigid Structure and Low Maintenance
  • Heavy electro welded frame, made of solid plate steel, keeps this press brake accurate and running smoothly in production for many years
  • Robust 2,640-pound construction supports the hydraulic pressure, so the machine won't buckle at full capacity
  • Upper beam rides on a hardened, stabilizing track, coupled together by 3 axes of bearings, to ensure high accuracy between both dies at any position of the stroke
  • Includes a set of hardened single-Vee American tooling
  • Accepts standard press brake tooling, giving you a wide variety of options
  • Comes with front material rests (or support arms), which some competing machines do not include
  • 6-light safety curtain helps protect you from injury. This guard stops the machine from running if your hand passes through the light beam
  • 4 grease zerks let you add oil every few months
  • Large hydraulic reservoir on the back allows for convenient fluid changes every 6 to 8 months
Features:
  • Produces up to 33 tons of pressure
  • Distance Between Housings is 38"
  • Bends sheet metal up to 50" wide
  • Maximum capacity of 1/8" thick sheet metal across the machine's full width
  • Requires 220-volt 3-phase power
  • Recommended for: Small industrial shops, maintenance and R&D shops, and potentially larger industrial shops, if they need to make a specific part that fits this press brake's width


PRICE
$46,189.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2640

Product Details

TypeHydraulic
Motor Voltage220 V
MaterialSteel/Metal
Phase3
Manufacturers Part NumberBA9-1000801
BrandBaileigh Industrial