Features:
- Stainless Steel Construction
- Auto / Manual Mode Selection
- Electronic Controls
- High Capacity PTC Heater
- Remote Humidistat Facility
- Low Temperature Operation
- Ammeter
Weights & Dimensions
| Width | 16 in |
| Depth | 21 in |
| Height | 17 in |
| Weight | 60 lbs |
| Cord Length | 25 ft |
| Area Of Coverage | 1200 ft² |
Product Details
| Pints/Day Dehumidification | 71 |
| Min Temperature | -4 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 72 pt |
| Number of Speeds | 1 |
| Max Temperature | 104 °F |
| Wattage | 1800 W |
| Material | Stainless Steel |
| Manufacturers Part Number | DD400 |
| Brand | Ebac |
| Type | Desiccant Dryer Dehumidifier |
| CFM | 119/197 CFM |
| Color | Metallic |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Voltage | 220 V |
| Watts High | 1800 W |
| Control | On/Off |
| Features | Auto / Manual Mode Selection, High Capacity PTC Heater, Remote Humidistat Facility, Electronic Controls |
| Decibels | 67 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |