Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3169434

MPN #: BA9-1228214

Baileigh Industrial® PL-714VS-V2 Bench Top Lathe with Mitutoyo® DRO, 3/4 HP, 1PH, 110V

Product Description
With a base constructed from 100% cast iron, this precision engine lathe for sale holds exacting tolerances under the most demanding work conditions. It includes a factory-installed Mitutoyo® DRO.

This 14" bed variable-speed benchtop metal lathe is accurate to .001"-a level of quality typically associated with larger models. The PL-714VS is a compact and economical choice for home garage shops.

Features:
  • Variable speed from 100 to 2,500 rpm
  • Digital readout (DRO) shows spindle speed
  • Runs on 110 volts, so it will work anywhere
  • Capable of making metric or standard threads
  • Includes 3-jaw and 4-jaw chucks to hold rounded and square materials
  • Standard style tool post
  • Steady rest and follow rest prevent wobbling and maintain high accuracy
  • Splash guard helps keep your shop safe from flying debris
  • Catch pan avoids mess when you spray coolant
  • Baileigh® lathe comes with 1-year parts warranty
  • Replacement parts in stock for fast shipping
  • Covered by lifetime technical support by phone from our team of knowledgeable reps


PRICE
$1,855.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width31 in
Height20 in
Weight170 lbs
Distance Between Centers13-13/16 in
Spindle Bore3/4 in
Swing Over Bed7 in
Cross Slide Travel2-9/16 in

Product Details

Style TypeVariable Speed Lathe
StyleVariable Speed
Motor Voltage110 V
DROMitutoyo
Phase1
Manufacturers Part NumberBA9-1228214
Motor Horsepower3/4 HP
Collet CloserNo
Taper AttachmentNo
Range of Threads per Inch12 - 52 in
BrandBaileigh Industrial