Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Piano Hinge, 57-1/2", RH/LH, Cam Close/20 Deg. Open, St. Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Piano Hinge, 57-1/2", RH/LH, Cam Close/20 Deg. Open, St. Stainless Steel

Item #: WBB667542

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Piano Hinge, 57-1/2", RH/LH, Cam Close/20 Deg. Open, St. Stainless Steel

Piano Hinge, 57-1/2", RH/LH, Cam Close/20 Deg. Open, Continuous 14 Gauge Stamped Stainless Steel. 3 Inches Wide x 57-1/2 Inches Long With 1/4 Inch Pin. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES57-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES13/32
    • USED WITH PARTITION MATERIALAll
    • PANEL OR POST SIZEAll
    • BRANDSentry Supply
    • PACKAGE QUANTITY1
    • COLOR FINISHSatin
    • THICKNESS INCHES5/64
    • MANUFACTURERS PART NUMBER650-9401
    • DESCRIPTIONPiano Hinge, 57-1/2", RH/LH, Cam Close/20 Deg. Open, St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • TYPEPiano Hinge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!