Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 90021, Security Razor, 1000/Case

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cortech USA, 90021, Security Razor, 1000/Case

Item #: WBM1177856

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 432.95
Product Information
Customer Review
Product Q&A
Cortech USA, 90021, Security Razor, 1000/CaseCortech USA, 90021, Security Razor, 1000/Case

Product Specifications

    • BRANDCortech USA
    • DESCRIPTIONSecurity Razor
    • MANUFACTURERS PART NUMBER90021
    • PACKAGE QUANTITY1000
    • SIZESmall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!