Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Quick Rags® General Purpose Wipers, 126 Sheets/Box, 10 Boxes/Case

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Global Industrial™ Quick Rags® General Purpose Wipers, 126 Sheets/Box, 10 Boxes/Case

Item #: WB641171

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $68.95 ea.
3+ $65.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Quick Rags® General Purpose Pop-Up Wipers White, 126 Sheets/Box, 10 Boxes/Case

Global Industrial™ Quick Rags® General Purpose Pop-Up Wipers are designed for strength, absorbency and durability, and are ideal for cleaning and wiping applications in offices, manufacturing plants, food service facilities, hospitality, health care facilities, schools and universities and more. Global Industrial™ Quick Rags® General Purpose Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The general purpose grade is best used for general cleaning and maintenance applications, tool/parts cleaning, process line wiping/cleaning, applying/removing of lubricants, and more. Pop-up boxes are portable and compact, and allow the user to place wipers exactly where they need them. One-at-a-time dispensing is quick and easy, and helps reduce over-use and waste. Each sheet is white and measures 9-3/4"W X 16-3/4"H. Sold 126 sheets per box; 10 boxes per case for a total of 1260 sheets per case.

Product Specifications

    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY10 Boxes/Case
    • SIZE TYPE126 Sheets/Box
    • TYPECleaning Wipers
    • COLOR FINISHWhite
    • DESCRIPTIONQuick Rags Pop-Up Cleaning Wipers
    • STYLENon-Woven Wipers
    • SIZE9-3/4"W X 16-3/4"H
    • CASE1260 Sheets
    • SHEETS PER BOX126
    • BOXES PER CASE10
    • SHEET QUANTITY1260
    • REFERENCE #X60
    • APPLICATIONSGeneral Purpose
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!