Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GP Brawny Industrial White FLAX 700 Medium Duty Cloths, 94 Cloths/Box, 10 Boxes/Case - 29609

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

GP Brawny Industrial White FLAX 700 Medium Duty Cloths, 94 Cloths/Box, 10 Boxes/Case - 29609

Item #: WBB2230037

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $118.95
Clearance Price: $ 99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GP Brawny Industrial White FLAX 700 Medium Duty Cloths, 94 Cloths/Box, 10 Boxes/Case - 29609

When it comes to industrial cleaning, cloth rags and rental shop towels can be expensive and unsafe (often containing hidden contaminants like heavy metals * *Gradient Corporation, "Evaluation of Potential Exposure to Metals in Laundered Shop Towels," 2003, 2010), and disposable wipers can feel stiff, lack absorption, and are often made with oil-based materials like polypropylene. Georgia-Pacific Professional is pleased to launch Brawny Industrial® FLAX Cloths made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers)—an exciting new technology that delivers a high performing, heavy-duty, disposable wiper made from the stalks of flax plants.

Product Specifications

    • COLORWhite
    • BRANDBrawny Industrial
    • MANUFACTURERS PART NUMBER29609
    • PACKAGE QUANTITY10 Boxes/Case
    • SIZE TYPE94 Cloths/Box
    • DESCRIPTIONFLAX 700 Medium Duty Cloths
    • SIZE9" x 16-1/2"
    • SHEET QUANTITY940
    • APPLICATIONSGeneral Purpose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $29.00 with this comparable product +
Item #: WB641171
globalindustrial.com
Ships same day.
(1)
$70.95

with FREE shipping today! (within the contiguous US)