Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Commercial Drain Opener, Gallon Bottle, 4 Bottles - 1047518

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Zep® Commercial Drain Opener, Gallon Bottle, 4 Bottles - 1047518

Item #: WBB2229966

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Zep® Commercial Professional Strength Drain Opener - Gallon Bottle, 4 Bottles/Case - 1047518

The Professional Strength Drain Opener is a powerful, fast-acting drain opener that pours through standing water & dissolves clogs. Great in kitchens & bathrooms. Safe for all pipes & septic systems.

Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • BRANDZep®
    • MANUFACTURERS PART NUMBER1047518
    • PACKAGE QUANTITY4 Bottles
    • SIZE TYPEGallon Bottle
    • TYPEAlkaline
    • DESCRIPTIONCommercial Drain Opener
    • STYLELiquid
    • CHEMICAL COMPOUNDPotassium Hydroxide
    • DILUTION RATIORTU
    • REFERENCE NUMBERZUPRDO128

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!