
DECADE 100® is a 25% high solids finish that provides maximum gloss and protection per coat. The product contains more non-volatile solids than conventional products which means fewer coats are needed saving you time and labor costs. DECADE 100 goes down smooth and easy, recoats beautifully and dries quickly.
DECADE 100 is so flexible it can be used in programs based on high speed, ultra high speed or low speed. It holds up beautifully under high intense traffic and intense maintenance including nightly burnishing.
DECADE 100 keeps coming back with a sparkling shine that stands up to the heaviest traffic. Optical brighteners in DECADE 100 help make spectacular looking floors by enhancing light reflectivity and shine.
Product Specifications
- SCENTUnscented
- BRANDMulti-Clean®
- LENGTH INCHES9-1/2
- MANUFACTURERS PART NUMBER904495
- PACKAGE QUANTITY1 Box
- SIZE TYPE5 Gallon Box
- TYPEFloor Finish
- WEIGHT LBS43
- WIDTH INCHES9-1/2
- COLOR FINISHWhite
- DESCRIPTIONPremium Floor Finish
- STYLESoil Resistant
- COVERAGE1,500 sq.ft./gal
- SUGGESTED APPLICATIONSSchools, Hospitals, Offices
- APPLICATION METHOD2
- VOC CONTENT0
- SPECIFIC GRAVITY1.02
- DILUTION RATIORTU
- pH9.2
- DIRT TYPESScuff Marks, Dirt
- % SOLIDS25
There are no questions for this product.

Global Industrial Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles
Item #: 640403
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$67.95
Popular item in this category
Multi-Clean® 5 Century Maintenance Neutral Floor Cleaner, Lemon, 2L Bottle, 4 Bottles - 908752
Item #: B2334720
Not Yet Rated
Usually ships in 3 to 6 days
$123.95

Multi-Clean® Decade 100 25% Premium Floor Finish - Unscented, 5 Gallon Box, 1 Box - 904495
$179.95
- Product Information
- Customer Review
- Product Q&A
- Accessories