Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Machine 0.5 HP 13" Brush Size, LL316 LoLine With Poly Scrub Brush
See all 5 items in product family

Floor Machine 0.5 HP 13" Brush Size, LL316 LoLine With Poly Scrub Brush

Item #: WBB607114

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 829.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Floor Machine 0.5 HP 13" Brush Size, LL316 LoLine With Poly Scrub Brush

With a 13" deck, 200 rpm of muscle and a weight of only 40 pounds, the 316 is compact enough to handle just about any job, anywhere. With a profile of only 7.5", it can go places no other machine can. The handy solution tank turns the 316 into a portable cleaning system. See how easily it folds for shipping and storage.

Product Specifications

    • COLOR FINISHBlue
    • BRANDNaceCare
    • CLEANING WIDTH13"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFloor Machine
    • HORSEPOWER0.5
    • MANUFACTURERS PART NUMBERLL316
    • POWER CORD LENGTH50'
    • SOLUTION TANK CAPACITY1 Gal.
    • TYPEMachine w/Poly Scrub Brush
    • VOLTAGE115
    • WEIGHT LBS40
    • FRAME CONSTRUCTIONPlastic
    • TANK CONSTRUCTIONPolyethylene
    • RPM200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed