Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 28" Propane Burnisher, 17HP, Emission Control
See all 4 items in product family

Powr-Flite® 28" Propane Burnisher, 17HP, Emission Control

Item #: WB261178

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,181.00 Save up to 4%
Price: $ 3,993.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
POWR-FLITE® PROPANE BURNISHERS
28" Propane Burnisher with Emission Control
Powr-Flite® propane burnishers provide the best solution for your large area & high-speed floor care needs. Powr-Flite® propane burnishers feature flexible pad drivers that provide maximum pad-to floor contact, even on uneven floors. Built-in safety features and low noise operation keep working environment safe for operators and customers alike. Dependable engine is EPA and CARB certified and provides years of reliable service. 80% steel safety fill tanks increases operator safety and allows continuous operation. Ergonomic handle easily adjusts to increase operator comfort. Rugged cast aluminum alloy deck for long lasting durability. Tilts for easy pad changes. 28" Burnisher has 12V battery start. 2 Year Limited Warranty.

Product Specifications

    • BRANDPowr-Flite
    • BRUSH MOTOR RPM1850
    • CLEANING WIDTH28
    • CONSTRUCTIONCast Aluminum Alloy
    • DESCRIPTIONFloor Burnisher
    • DIAMETER INCHES28
    • HORSEPOWER17
    • MANUFACTURERS PART NUMBERPB2817E
    • POWERBattery Starter
    • POWER CORD LENGTH--
    • RUNNING AMPS--
    • TYPEEmission Control
    • VOLTAGE12
    • ENGINE TYPEKawasaki® FH 541V-B06

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!