discount codeFree shipping over 300

Applied at checkout

WerkMaster™ 6 3/4" Foam/Touch Fastener Adapter Plates, 008-0187-01, 1 Pack

WerkMaster™ 6 3/4" Foam/Touch Fastener Adapter Plates, 008-0187-01, 1 Pack

Item #: WBB888838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ 6 3/4" Foam/ Touch Fastener Adapter Plates, 008-0187-01, 1 Pack

Used in place of the WerkMaster™ Plug 'N Go™ plate in order to use loop backed tools and pads.

Product Specifications

  • WIDTH INCHES6.75
  • DEPTH INCHES6.75
  • HEIGHT INCHES1.88
  • BRANDWerkMaster
  • CONSTRUCTIONAluminum/Foam Rubber
  • DESCRIPTION6 3/4" Foam/Touch Fasteners Adapter Plates
  • MANUFACTURERS PART NUMBER008-0187-01
  • PACKAGE QUANTITY1
  • TYPEFoam/Touch Fasteners Adapter Plate
  • DISC SIZE INCHES6-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 6 3/4" Foam/Touch Fastener Adapter Plates, 008-0187-01, 1 Pack

WerkMaster™ 6 3/4" Foam/Touch Fastener Adapter Plates, 008-0187-01, 1 Pack

Item #: WBB888838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top